NTN Bearing Corp.
6306ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #100757901
- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 19 mm Width
| Precision Level | ISO Class 0 |
| Groove Position | 3.28 |
| Enclosure | Single Shield, Single Shielded |
| Rows of Balls | Single |
| Ball Material | Steel |
| Static Load Rating [Max] | 14.902 kN |
| Snap Ring O.D. | 78.6 mm |
| Snap Ring | With Snap Ring |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Bore Type | Round Bore |
| Outer Ring Width | 19 mm |
| I.D. | 30 mm |
| Dynamic Load Rating | 26.689 kN |
| Material | High Carbon Chrome Steel |
| Inner Ring Width | 19 mm |
| Factor | 13.3 |
| O.D. | 72 mm |
| Snap Ring Width | 1.7 |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 12000 rpm |
| Inch/Metric | Metric, Metric Bore |
| Limiting Speed - Grease | 10000 rpm |
| Temperature Range [Max] | 250 °F |
| Radial Internal Clearance | CN |
| Fillet Radius | 1.1 mm |
| Weight | 0.765 LB |
| EAN or UPC | 4547359388367 |
