
NTN Bearing Corp.
6306LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #100757905


- Round Bore
- Deep Groove Ball Bearing
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- 19 mm Width
Snap Ring Width | 1.7 |
Temperature Range [Max] | 250 °F |
No. in Set | Single Bearing |
Static Load Rating [Max] | 14.902 kN |
Ball Material | Steel |
Groove Position | 3.28 |
Radial Internal Clearance | CN |
Enclosure | Double Sealed |
Outer Ring Width | 19 mm |
Dynamic Load Rating | 26.689 kN |
Snap Ring | With Snap Ring |
Temperature Range [Min] | -40 °F |
Snap Ring O.D. | 78.6 mm |
O.D. | 72 mm |
Limiting Speed - Grease | 10000 rpm |
Bearing Type | Deep Groove Ball Bearing |
Inch/Metric | Metric, Metric Bore |
Seal Type | Non-Contact Seals |
Fillet Radius | 1.1 mm |
Inner Ring Width | 19 mm |
I.D. | 30 mm |
Factor | 13.3 |
Seal Material | Nitrile Rubber |
Precision Level | ISO Class 0 |
Material | High Carbon Chrome Steel |
Rows of Balls | Single |
Bore Type | Round Bore |
Weight | 0.816 LB |
EAN or UPC | 4550253055778 |
