| I.D. | 30 mm |
| O.D. | 72 mm |
| Inch/Metric | Metric Bore |
| icNumber | 7703478 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Weight | 0.739 LB |
| EAN or UPC | 4547359575118 |
| I.D. | 30 mm |
| O.D. | 72 mm |
| Inch/Metric | Metric Bore |
| icNumber | 7703478 |
| Enclosure | Open |
| Bore Type | Round Bore |
| Weight | 0.739 LB |
| EAN or UPC | 4547359575118 |