Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring

6305ZZNRC3

Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #101113439
  • Round Bore
  • Deep Groove Ball Bearing
  • 25 mm Inside Diameter
  • 62 mm Outside Diameter
  • 17 mm Width
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 25 mm Inside Diameter
  • 62 mm Outside Diameter
  • 17 mm Width
Factor 12.6
Material High Carbon Chrome Steel
Static Load Rating [Max] 10.898 kN
Snap Ring O.D. 67.7 mm
Temperature Range [Max] 250 °F
Bearing Type Deep Groove Ball Bearing
Temperature Range [Min] -40 °F
Inch/Metric Metric
Snap Ring Width 1.7
I.D. 25 mm
Snap Ring With Snap Ring
Enclosure Double Shielded
Bore Type Round Bore
Rows of Balls Single
No. in Set Single Bearing
Fillet Radius 1.1 mm
Groove Position 3.28
Radial Internal Clearance C3
Ball Material Steel
Inner Ring Width 17 mm
Precision Level ISO Class 0
Limiting Speed - Grease 12000 rpm
O.D. 62 mm
Outer Ring Width 17 mm
Dynamic Load Rating 21.129 kN
Weight 0.475 LB
EAN or UPC 4547359921434
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison