
NTN Bearing Corp.
6305ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #100757807


- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 17 mm Width
Limiting Speed - Grease | 12000 rpm |
Temperature Range [Max] | 250 °F |
Inner Ring Width | 17 mm |
Outer Ring Width | 17 mm |
Rows of Balls | Single |
O.D. | 62 mm |
Snap Ring O.D. | 67.7 mm |
Enclosure | Single Shield, Single Shielded |
Bearing Type | Deep Groove Ball Bearing |
Static Load Rating [Max] | 10.898 kN |
Fillet Radius | 1.1 mm |
Precision Level | ISO Class 0 |
Inch/Metric | Metric, Metric Bore |
Snap Ring | With Snap Ring |
No. in Set | Single Bearing |
Bore Type | Round Bore |
Radial Internal Clearance | CN |
Factor | 12.6 |
Limiting Speed - Oil | 14000 rpm |
Dynamic Load Rating | 21.129 kN |
Groove Position | 3.28 |
Material | High Carbon Chrome Steel |
Temperature Range [Min] | -40 °F |
I.D. | 25 mm |
Snap Ring Width | 1.7 |
Ball Material | Steel |
Weight | 0.527 LB |
EAN or UPC | 4547359386752 |
