
NTN Bearing Corp.
6305X5LLUC3/LP03
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #113156562


- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 17 mm Width
Outer Ring Width | 17 mm |
I.D. | 25 mm |
Enclosure | Double Sealed |
Ball Material | Steel |
Dynamic Load Rating | 21.129 kN |
Rows of Balls | Single |
Material | High Carbon Chrome Steel |
Radial Internal Clearance | C3 |
O.D. | 62 mm |
Fillet Radius | 1.1 mm |
Inch/Metric | Metric |
Bearing Type | Deep Groove Ball Bearing |
Factor | 12.6 |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Limiting Speed - Grease | 8100 rpm |
Bore Type | Round Bore |
Snap Ring | No Snap Ring |
No. in Set | Single Bearing |
Seal Type | Contact Seals |
Seal Material | Nitrile Rubber |
Inner Ring Width | 17 mm |
Static Load Rating [Max] | 10.898 kN |
Precision Level | ISO Class 0 |
Weight | 0.511 LB |
EAN or UPC | 4547359574920 |
