
NTN Bearing Corp.
6305LUC4
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #101106386


- Round Bore
- Deep Groove Ball Bearing
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 17 mm Width
Material | High Carbon Chrome Steel |
I.D. | 25 mm |
Static Load Rating [Max] | 10.898 kN |
Enclosure | Single Sealed |
Fillet Radius | 1.1 mm |
Bearing Type | Deep Groove Ball Bearing |
Bore Type | Round Bore |
Temperature Range [Min] | -40 °F |
No. in Set | Single Bearing |
Ball Material | Steel |
Limiting Speed - Grease | 8100 rpm |
O.D. | 62 mm |
Precision Level | ISO Class 0 |
Outer Ring Width | 17 mm |
Rows of Balls | Single |
Radial Internal Clearance | C4 |
Dynamic Load Rating | 21.129 kN |
Snap Ring | No Snap Ring |
Factor | 55.5 |
Temperature Range [Max] | 250 °F |
Inner Ring Width | 17 mm |
Seal Material | Nitrile Rubber |
Seal Type | Contact Seals |
Inch/Metric | Metric |
Weight | 0.492 LB |
EAN or UPC | 4547359574876 |
