NTN Bearing Corp.
6304ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #100757725
- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric, Metric Bore |
| O.D. | 52 mm |
| Outer Ring Width | 15 mm |
| Bearing Type | Deep Groove Ball Bearing |
| Radial Internal Clearance | CN |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Inner Ring Width | 15 mm |
| Snap Ring O.D. | 57.9 mm |
| Snap Ring | With Snap Ring |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| Limiting Speed - Grease | 14000 rpm |
| Factor | 12.4 |
| Static Load Rating [Max] | 7.918 kN |
| Precision Level | ISO Class 0 |
| Enclosure | Double Shielded |
| Dynamic Load Rating | 15.791 kN |
| I.D. | 20 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Groove Position | 2.46 |
| Snap Ring Width | 1.12 |
| Weight | 0.328 LB |
| EAN or UPC | 4547359011258 |
