- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Temperature Range [Min] | -40 °F |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Inner Ring Width | 15 mm |
| Radial Internal Clearance Specification | Normal |
| Limiting Speed - Oil | 17000 rpm |
| I.D. | 20 mm |
| Limiting Speed | 17000 rpm |
| Seal Material | None |
| Seal Type | None |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Fillet Radius | 1.1 mm |
| Bore Type | Round Bore |
| Enclosure | Single Shield, Single Shielded |
| Cage Type | Metal |
| Origin | Single Row Radial |
| Outer Ring Width | 15 mm, 0.5906 in |
| Precision Level | ISO Class 0 |
| Bearing Type | Deep Groove Ball Bearing, Radial Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch, Metric, Metric Bore |
| O.D. | 52 mm |
| Limiting Speed - Grease | 14000 rpm |
| Ball Material | Steel |
| Dynamic Load Rating | 15.791 kN |
| Static Load Rating [Max] | 7.918 kN |
| Factor | 45.5 |
| Snap Ring | No Snap Ring |
| Weight | 0.317 LB |
| EAN or UPC | 4547359385199 |

