
NTN Bearing Corp.
6304LLBNR
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #100757727


- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
Groove Position | 2.46 |
Inch/Metric | Metric, Metric Bore |
Limiting Speed - Grease | 14000 rpm |
Fillet Radius | 1.1 mm |
Bearing Type | Deep Groove Ball Bearing |
Temperature Range [Max] | 250 °F |
Seal Material | Nitrile Rubber |
Bore Type | Round Bore |
Inner Ring Width | 15 mm |
Snap Ring Width | 1.12 |
O.D. | 52 mm |
Factor | 12.4 |
I.D. | 20 mm |
Snap Ring O.D. | 57.9 mm |
Radial Internal Clearance | CN |
Material | High Carbon Chrome Steel |
Seal Type | Non-Contact Seals |
Ball Material | Steel |
Rows of Balls | Single |
No. in Set | Single Bearing |
Snap Ring | With Snap Ring |
Dynamic Load Rating | 15.791 kN |
Temperature Range [Min] | -40 °F |
Enclosure | Double Sealed |
Outer Ring Width | 15 mm |
Static Load Rating [Max] | 7.918 kN |
Precision Level | ISO Class 0 |
Weight | 0.326 LB |
EAN or UPC | 4547359573947 |
