
NTN Bearing Corp.
6304EX3T2XLLHAC3#01
Single Row Radial Ball Bearing - Double Sealed (Light Contact Rubber Seal)
Item #113156557


- Round Bore
- Deep Groove Ball Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
Rows of Balls | Single |
Seal Type | Light Contact Seals |
Inch/Metric | Metric |
Bearing Type | Deep Groove Ball Bearing |
Factor | 12.4 |
I.D. | 20 mm |
Bore Type | Round Bore |
Material | High Carbon Chrome Steel |
Precision Level | ISO Class 0 |
Limiting Speed - Grease | 12000 rpm |
Temperature Range [Max] | 250 °F |
Radial Internal Clearance | C3 |
Fillet Radius | 1.1 mm |
Inner Ring Width | 15 mm |
No. in Set | Single Bearing |
Outer Ring Width | 15 mm |
Temperature Range [Min] | -40 °F |
Ball Material | Steel |
Snap Ring | No Snap Ring |
Seal Material | Polyacrylic |
Enclosure | Double Sealed |
O.D. | 52 mm |
Weight | 0.317 LB |
EAN or UPC | 4547359793451 |
