- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
| Inch/Metric | Metric |
| O.D. | 47 mm |
| Dynamic Load Rating | 13.567 kN |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Enclosure | Single Shielded |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| I.D. | 17 mm |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 16000 rpm |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Oil | 19000 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 6.539 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Fillet Radius | 1 mm |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 14 mm |
| Inner Ring Width | 14 mm |
| Factor | 42 |
| Weight | 0.245 LB |
| EAN or UPC | 4547359573558 |

