
NTN Bearing Corp.
6303LLBP5
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #104103318


- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
Radial Internal Clearance | CN |
Inch/Metric | Metric |
Rows of Balls | Single |
Ball Material | Steel |
No. in Set | Single Bearing |
I.D. | 17 mm |
Temperature Range [Max] | 250 °F |
Factor | 12.2 |
Inner Ring Width | 14 mm |
Bore Type | Round Bore |
Material | High Carbon Chrome Steel |
Bearing Type | Deep Groove |
Snap Ring | No Snap Ring |
Outer Ring Width | 14 mm |
Dynamic Load Rating | 16.458 kN |
O.D. | 47 mm |
Limiting Speed - Grease | 16000 rpm |
Seal Type | Non-Contact Seals |
Static Load Rating [Max] | 6.539 kN |
Fillet Radius | 1 mm |
Enclosure | Double Sealed |
Precision Level | ISO Class 5 |
Temperature Range [Min] | -40 °F |
Seal Material | Nitrile Rubber |
Weight | 0.254 LB |
EAN or UPC | 4547359573015 |
