
NTN Bearing Corp.
6303LBZC3
Single Row Radial Ball Bearing - Single Shielded & Single Sealed (Non-Contact Rubber Seal)
Item #104124283


- Round Bore
- Deep Groove Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 14 mm Width
Bearing Type | Deep Groove Ball Bearing |
Inch/Metric | Metric, Metric Bore |
Limiting Speed - Grease | 16000 rpm |
Seal Type | Non-Contact Seals |
Temperature Range [Min] | -40 °F |
Factor | 42 |
Bore Type | Round Bore |
Inner Ring Width | 14 mm |
Outer Ring Width | 14 mm |
O.D. | 47 mm |
I.D. | 17 mm |
Fillet Radius | 1 mm |
Material | High Carbon Chrome Steel |
Dynamic Load Rating | 13.567 kN |
Enclosure | Single Seal, Single Sealed & Single Shielded |
Rows of Balls | Single |
Limiting Speed - Oil | 19000 rpm |
Ball Material | Steel |
Seal Material | Nitrile Rubber |
Snap Ring | No Snap Ring |
Static Load Rating [Max] | 6.539 kN |
Radial Internal Clearance | C3 |
Precision Level | ISO Class 0 |
No. in Set | Single Bearing |
Temperature Range [Max] | 250 °F |
Weight | 0.254 LB |
EAN or UPC | 4547359572865 |
