- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 42 mm Outside Diameter
- 13 mm Width
| Bearing Type | Deep Groove Ball Bearing |
| Bore Type | Round Bore |
| Snap Ring | No Snap Ring |
| Enclosure | Single Shield, Single Shielded |
| Dynamic Load Rating | 11.387 kN |
| I.D. | 15 mm |
| Rows of Balls | Single |
| Limiting Speed - Grease | 17000 rpm |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 13 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance | CN |
| O.D. | 42 mm |
| Factor | 37 |
| Outer Ring Width | 13 mm |
| Limiting Speed - Oil | 21000 rpm |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Inch/Metric | Metric, Metric Bore |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 5.471 kN |
| Fillet Radius | 1 mm |
| Precision Level | ISO Class 0 |
| Weight | 0.176 LB |
| EAN or UPC | 4547359381733 |

