NTN Bearing Corp.
6302LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #101935233
- Round Bore
- Deep Groove Ball Bearing
- 15 mm Inside Diameter
- 42 mm Outside Diameter
- 13 mm Width
| Snap Ring | With Snap Ring |
| Outer Ring Width | 13 mm |
| Ball Material | Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 5.471 kN |
| Enclosure | Double Sealed |
| Seal Material | Nitrile Rubber |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| I.D. | 15 mm |
| Dynamic Load Rating | 11.387 kN |
| Snap Ring O.D. | 46.3 mm |
| Limiting Speed - Grease | 12000 rpm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 13 mm |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| Snap Ring Width | 1.12 |
| No. in Set | Single Bearing |
| Factor | 12.3 |
| Radial Internal Clearance | CN |
| Groove Position | 2.06 |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1 mm |
| O.D. | 42 mm |
| Inch/Metric | Metric, Metric Bore |
| Weight | 0.181 LB |
| EAN or UPC | 4547359572681 |
