
NTN Bearing Corp.
6301LU
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #104725423


- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 37 mm Outside Diameter
- 12 mm Width
Material | High Carbon Chrome Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
Ball Material | Steel |
Outer Ring Width | 12 mm |
Inner Ring Width | 12 mm |
No. in Set | Single Bearing |
Snap Ring | No Snap Ring |
Limiting Speed - Grease | 15000 rpm |
Factor | 32 |
Precision Level | ISO Class 0 |
Bore Type | Round Bore |
Seal Type | Contact Seals |
O.D. | 37 mm |
Enclosure | Single Sealed |
Static Load Rating [Max] | 4.204 kN |
Seal Material | Nitrile Rubber |
Inch/Metric | Metric |
Radial Internal Clearance | CN |
I.D. | 12 mm |
Dynamic Load Rating | 9.697 kN |
Rows of Balls | Single |
Fillet Radius | 1 mm |
Bearing Type | Deep Groove |
Weight | 0.132 LB |
EAN or UPC | 4547359380668 |
