
NTN Bearing Corp.
6301LLUNR
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal) w/ Snap Ring
Item #101106351


- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 37 mm Outside Diameter
- 12 mm Width
O.D. | 37 mm |
Material | High Carbon Chrome Steel |
Inch/Metric | Metric |
Snap Ring O.D. | 41.3 mm |
Radial Internal Clearance | CN |
Outer Ring Width | 12 mm |
Bearing Type | Deep Groove Ball Bearing |
Fillet Radius | 1 mm |
Snap Ring | With Snap Ring |
I.D. | 12 mm |
Temperature Range [Max] | 250 °F |
Enclosure | Double Sealed |
No. in Set | Single Bearing |
Rows of Balls | Single |
Inner Ring Width | 12 mm |
Factor | 11.1 |
Groove Position | 2.06 |
Snap Ring Width | 1.12 |
Bore Type | Round Bore |
Precision Level | ISO Class 0 |
Static Load Rating [Max] | 4.204 kN |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 9.697 kN |
Seal Material | Nitrile Rubber |
Seal Type | Contact Seals |
Limiting Speed - Grease | 15000 rpm |
Ball Material | Steel |
Weight | 0.137 LB |
EAN or UPC | 4547359380620 |
