
NTN Bearing Corp.
6301LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101867930


- Round Bore
- Deep Groove Ball Bearing
- 12 mm Inside Diameter
- 37 mm Outside Diameter
- 12 mm Width
Bearing Type | Deep Groove Ball Bearing |
Temperature Range [Min] | -40 °F |
Material | High Carbon Chrome Steel |
Radial Internal Clearance | C3 |
Seal Type | Non-Contact Seals |
Fillet Radius | 1 mm |
Seal Material | Nitrile Rubber |
Limiting Speed - Grease | 20000 rpm |
Ball Material | Steel |
Rows of Balls | Single |
Dynamic Load Rating | 9.697 kN |
O.D. | 37 mm |
Lubricant | Polyrex EM |
Precision Level | ISO Class 0 |
Outer Ring Width | 12 mm |
I.D. | 12 mm |
Temperature Range [Max] | 250 °F |
Snap Ring | No Snap Ring |
Static Load Rating [Max] | 4.204 kN |
Bore Type | Round Bore |
Pre Lubricant | Polyrex EM |
Inner Ring Width | 12 mm |
Factor | 11.1 |
No. in Set | Single Bearing |
Inch/Metric | Metric, Metric Bore |
Enclosure | Double Sealed |
Weight | 0.137 LB |
EAN or UPC | 4547359572230 |
