
NTN Bearing Corp.
6300LLUA1
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #105857263


- Round Bore
- Deep Groove Ball Bearing
- 10 mm Inside Diameter
- 35 mm Outside Diameter
- 11 mm Width
Temperature Range [Min] | -40 °F |
Fillet Radius | 0.6 mm |
Static Load Rating [Max] | 3.492 kN |
Inner Ring Width | 11 mm |
Rows of Balls | Single |
Temperature Range [Max] | 250 °F |
Inch/Metric | Metric |
Seal Type | Contact Seals |
Factor | 11.4 |
Outer Ring Width | 11 mm |
Limiting Speed - Grease | 16000 rpm |
Material | High Carbon Chrome Steel |
Bore Type | Round Bore |
No. in Set | Single Bearing |
Ball Material | Steel |
O.D. | 35 mm |
Bearing Type | Deep Groove Ball Bearing |
Radial Internal Clearance | CN |
Seal Material | Fluorocarbon |
Enclosure | Double Sealed |
Dynamic Load Rating | 8.185 kN |
Precision Level | ISO Class 0 |
Snap Ring | No Snap Ring |
I.D. | 10 mm |
Weight | 0.117 LB |
EAN or UPC | 4550253067382 |
