NTN Bearing Corp.
63/32ZNR
Single Row Radial Ball Bearing - Single Shielded w/ Snap Ring
Item #104154709
- Round Bore
- Deep Groove Ball Bearing
- 32 mm Inside Diameter
- 75 mm Outside Diameter
- 20 mm Width
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 16.903 kN |
| No. in Set | Single Bearing |
| Factor | 13.1 |
| Snap Ring Width | 1.7 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| I.D. | 32 mm |
| O.D. | 75 mm |
| Limiting Speed - Grease | 9500 rpm |
| Snap Ring | With Snap Ring |
| Groove Position | 3.28 |
| Outer Ring Width | 20 mm |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Enclosure | Single Shield, Single Shielded |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric, Metric Bore |
| Snap Ring O.D. | 81.6 mm |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 1.1 mm |
| Inner Ring Width | 20 mm |
| Dynamic Load Rating | 29.803 kN |
| Limiting Speed - Oil | 11000 rpm |
| Ball Material | Steel |
| Rows of Balls | Single |
| Weight | 0.869 LB |
| EAN or UPC | 4547359379471 |
