
NTN Bearing Corp.
63/28X3LLUNX4C3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101966759


- Round Bore
- Deep Groove Ball Bearing
- 28 mm Inside Diameter
- 68 mm Outside Diameter
- 18 mm Width
Dynamic Load Rating | 26.689 kN |
Inner Ring Width | 18 mm |
Limiting Speed - Grease | 7400 rpm |
Temperature Range [Min] | -40 °F |
Precision Level | Class 0 |
I.D. | 28 mm |
Radial Internal Clearance | C3 |
Seal Type | Contact Seals |
Temperature Range [Max] | 250 °F |
Enclosure | Double Sealed |
Bearing Type | Deep Groove |
Factor | 12.4 |
Bore Type | Round Bore |
Outer Ring Width | 18 mm |
Seal Material | Nitrile Rubber |
Groove Position | 3.28 |
Static Load Rating [Max] | 14.012 kN |
Rows of Balls | Single |
Fillet Radius | 1.1 mm |
Inch/Metric | Metric |
O.D. | 68 mm |
Material | High Carbon Chrome Steel |
No. in Set | Single Bearing |
Snap Ring | No Snap Ring |
Weight | 0.633 LB |
EAN or UPC | 4547359597110 |
