NTN Bearing Corp.
63/28LLUNX4C3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101106342
- Round Bore
- Deep Groove Ball Bearing
- 28 mm Inside Diameter
- 68 mm Outside Diameter
- 18 mm Width
| Factor | 12.4 |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Precision Level | Class 0 |
| Bearing Type | Deep Groove Ball Bearing |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Groove Position | 3.28 |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 7400 rpm |
| Fillet Radius | 1.1 mm |
| Outer Ring Width | 18 mm |
| Inch/Metric | Metric |
| O.D. | 68 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 14.012 kN |
| I.D. | 28 mm |
| Dynamic Load Rating | 26.689 kN |
| Inner Ring Width | 18 mm |
| Enclosure | Double Sealed |
| Weight | 0.622 LB |
| EAN or UPC | 4547359571899 |
