Skip to content Skip to navigation menu
NTN Bearing Corp.629X50LLUC3

629X50LLUC3

Single Row Deep Groove
Item #104146862
NTN Bearing Corp.629X50LLUC3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Enclosure Double Sealed
Inch/Metric Metric Bore
O.D. 26 mm
Bore Type Round Bore
I.D. 9 mm
Weight 0.042 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison