- Round Bore
- Radial Ball Bearing
- 8 mm Inside Diameter
- 24 mm Outside Diameter
- 8 mm Width
| Factor | 11.7 |
| Limiting Speed - Grease | 31000 rpm |
| Fillet Radius | 0.3 mm |
| Outer Ring Width | 8 mm |
| Dynamic Load Rating | 4.003 kN |
| I.D. | 8 mm |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Ball Material | Steel |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Material | High Carbon Chrome Steel |
| O.D. | 24 mm |
| Static Load Rating [Max] | 1.579 kN |
| Inner Ring Width | 8 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | CN |
| Bearing Type | Radial Ball Bearing |
| Precision Level | ISO Class 0 |
| Enclosure | Double Shielded |
| Inch/Metric | Metric, Metric Bore |
| Weight | 0.052 LB |
| EAN or UPC | 4547359011111 |

