
NTN Bearing Corp.
627LLUC3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #104146587


- Round Bore
- Deep Groove Ball Bearing
- 7 mm Inside Diameter
- 22 mm Outside Diameter
- 7 mm Width
Snap Ring | No Snap Ring |
Outer Ring Width | 7 mm |
Limiting Speed - Grease | 23000 rpm |
Seal Type | Contact Seals |
Radial Internal Clearance | C3 |
I.D. | 7 mm |
Material | High Carbon Chrome Steel |
Bore Type | Round Bore |
Dynamic Load Rating | 3.358 kN |
Inner Ring Width | 7 mm |
Rows of Balls | Single |
Bearing Type | Deep Groove Ball Bearing |
O.D. | 22 mm |
Temperature Range [Min] | -40 °F |
No. in Set | Single Bearing |
Enclosure | Double Sealed |
Ball Material | Steel |
Seal Material | Nitrile Rubber |
Inch/Metric | Metric, Metric Bore |
Temperature Range [Max] | 250 °F |
Factor | 12.4 |
Static Load Rating [Max] | 1.401 kN |
Fillet Radius | 0.3 mm |
Precision Level | ISO Class 0 |
Weight | 0.029 LB |
EAN or UPC | 4547359571424 |
