- Cone Bearing
- 1 3/4 in Inside Diameter
- 2 1/16 in Cone Width
| Cone Width | 2 1/16 in |
| Shaft Shoulder Diameter - V (MIN) | 2.36 |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 56000 lbf |
| Load Center | -0.77 in |
| Shaft Shoulder Diameter - U (MIN) | 2.64 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Factor | 2.01 |
| I.D. | 1 3/4 in |
| Static Load Rating [Max] | 72000 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 5.159 LB |
| EAN or UPC | 4547359571479 |

