NTN Bearing Corp.
626LLUC3
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #103956749
- Round Bore
- Deep Groove Ball Bearing
- 6 mm Inside Diameter
- 19 mm Outside Diameter
- 6 mm Width
| Rows of Balls | Single |
| Bearing Type | Deep Groove Ball Bearing |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Inner Ring Width | 6 mm |
| O.D. | 19 mm |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Fillet Radius | 0.3 mm |
| Enclosure | Double Sealed |
| Factor | 12.4 |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | C3 |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 30000 rpm |
| Static Load Rating [Max] | 0.885 kN |
| I.D. | 6 mm |
| Dynamic Load Rating | 2.335 kN |
| Outer Ring Width | 6 mm |
| Bore Type | Round Bore |
| Weight | 0.018 LB |
| EAN or UPC | 4547359819618 |
