| Inch/Metric | Metric Bore |
| I.D. | 5 mm |
| Enclosure | Double Shielded |
| Bore Type | Round Bore |
| O.D. | 16 mm |
| Weight | 0.01 LB |
| EAN or UPC | 4547359376227 |
| Inch/Metric | Metric Bore |
| I.D. | 5 mm |
| Enclosure | Double Shielded |
| Bore Type | Round Bore |
| O.D. | 16 mm |
| Weight | 0.01 LB |
| EAN or UPC | 4547359376227 |