NTN Bearing Corp.
625LLB
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #100757431
- Round Bore
- Radial Ball Bearing
- 5 mm Inside Diameter
- 16 mm Outside Diameter
- 5 mm Width
| Enclosure | Double Sealed |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.3 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 5 mm, 0.1969 in |
| Radial Internal Clearance | CN |
| Bearing Type | Radial Ball Bearing |
| Precision Level | ISO Class 0 |
| I.D. | 5 mm |
| Snap Ring | No Snap Ring |
| O.D. | 16 mm |
| Material | High Carbon Chrome, High Carbon Chrome Steel |
| Cage Type | Metal |
| Seal Type | Non-Contact Seals, Non-Contact |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 1.757 kN |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Limiting Speed | 44000 rpm |
| Limiting Speed - Grease | 37000 rpm |
| Factor | 12.4 |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Inch/Metric | Inch, Metric, Metric Bore |
| Inner Ring Width | 5 mm |
| Radial Internal Clearance Specification | Normal |
| Seal Material | Rubber, Nitrile Rubber |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 0.681 kN |
| Weight | 0.025 LB |
| EAN or UPC | 4547359010985 |
