- Cone Bearing
- 2 1/8 in Inside Diameter
- 1 5/8 in Cone Width
| Bearing Type | Cone |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 2.48 |
| Material | Case Carburized Steel |
| icNumber | 7696398 |
| Factor | 1.91 |
| Shaft Shoulder Diameter - U (MIN) | 2.52 |
| Load Center | -0.55 in |
| Cone Width | 1 5/8 in |
| Static Load Rating [Max] | 54500 lbf |
| Dynamic Load Rating | 42500 lbf |
| Temperature Range [Min] | -40 °F |
| I.D. | 2 1/8 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.030 in |
| Weight | 2.967 LB |
| EAN or UPC | 4547359375329 |

