- Round Bore
- Deep Groove Ball Bearing
- 150 mm Inside Diameter
- 270 mm Outside Diameter
- 45 mm Width
| Dynamic Load Rating | 175.705 kN |
| O.D. | 270 mm |
| I.D. | 150 mm |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric, Metric Bore |
| Bore Type | Round Bore |
| Lubricant | Polyrex EM |
| Enclosure | Double Shielded |
| Bearing Type | Deep Groove Ball Bearing |
| Snap Ring | No Snap Ring |
| Static Load Rating [Max] | 169.032 kN |
| Rows of Balls | Single |
| Temperature Range [Max] | 250 °F |
| No. in Set | Single Bearing |
| Pre Lubricant | Polyrex EM |
| Outer Ring Width | 45 mm |
| Factor | 15.1 |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 45 mm |
| Fillet Radius | 3 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 2300 rpm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Min] | -40 °F |
| Weight | 22.134 LB |
| EAN or UPC | 4547359571042 |

