- Round Bore
- Deep Groove Ball Bearing
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 40 mm Width
| Rows of Balls | Single |
| Static Load Rating [Max] | 146.791 kN |
| Radial Internal Clearance | C3 |
| I.D. | 130 mm |
| Inch/Metric | Metric, Metric Bore |
| Dynamic Load Rating | 166.808 kN |
| Temperature Range [Min] | -40 °F |
| Factor | 14.5 |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 40 mm |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 3 mm |
| Enclosure | Double Shielded |
| Limiting Speed - Grease | 2700 rpm |
| Outer Ring Width | 40 mm |
| O.D. | 230 mm |
| Material | High Carbon Chrome Steel |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Weight | 13.162 LB |
| EAN or UPC | 4547359570915 |

