- Round Bore
- Deep Groove Ball Bearing
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 40 mm Width
| Enclosure | Double Shielded |
| Outer Ring Width | 40 mm |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 155.688 kN |
| Radial Internal Clearance | CN |
| Material | High Carbon Chrome Steel |
| Inch/Metric | Metric |
| I.D. | 120 mm |
| Limiting Speed - Grease | 2900 rpm |
| No. in Set | Single Bearing |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Factor | 14.4 |
| Precision Level | ISO Class 0 |
| O.D. | 215 mm |
| Inner Ring Width | 40 mm |
| Static Load Rating [Max] | 131.222 kN |
| Fillet Radius | 2.1 mm |
| Ball Material | Steel |
| Weight | 12.225 LB |
| EAN or UPC | 4547359570793 |

