- Round Bore
- Deep Groove Ball Bearing
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 38 mm Width
| Ball Material | Steel |
| Material | High Carbon Chrome Steel |
| Bearing Type | Deep Groove Ball Bearing |
| Radial Internal Clearance | CN |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| O.D. | 200 mm |
| Snap Ring | No Snap Ring |
| Fillet Radius | 2.1 mm |
| Enclosure | Single Shield, Single Shielded |
| Factor | 189 |
| Precision Level | ISO Class 0 |
| No. in Set | Single Bearing |
| Outer Ring Width | 38 mm |
| Rows of Balls | Single |
| Dynamic Load Rating | 144.567 kN |
| icNumber | 7703202 |
| Bore Type | Round Bore |
| Inch/Metric | Metric, Metric Bore |
| Static Load Rating [Max] | 116.988 kN |
| I.D. | 110 mm |
| Inner Ring Width | 38 mm |
| Limiting Speed - Oil | 3800 rpm |
| Limiting Speed - Grease | 3200 rpm |
| Weight | 9.634 LB |
| EAN or UPC | 4547359374032 |

