- Round Bore
- Deep Groove Ball Bearing
- 105 mm Inside Diameter
- 190 mm Outside Diameter
- 36 mm Width
| Limiting Speed - Grease | 3500 rpm |
| I.D. | 105 mm |
| Bore Type | Round Bore |
| Bearing Type | Deep Groove Ball Bearing |
| Inner Ring Width | 36 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 104.978 kN |
| Inch/Metric | Metric, Metric Bore |
| O.D. | 190 mm |
| Limiting Speed - Oil | 4200 rpm |
| Temperature Range [Min] | -40 °F |
| icNumber | 7703232 |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Enclosure | Single Shield, Single Shielded |
| Material | High Carbon Chrome Steel |
| Ball Material | Steel |
| Outer Ring Width | 36 mm |
| Fillet Radius | 2.1 mm |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Factor | 179 |
| Dynamic Load Rating | 133.002 kN |
| Weight | 8.135 LB |
| EAN or UPC | 4547359373707 |

