- Cup Bearing
- 5 in Outside Diameter
- 1 5/8 in Cup Width
| Bearing Type | Cup |
| Cup Width | 1 5/8 in |
| Material | Case Carburized Steel |
| Bearing Width | 2 in |
| Housing Shoulder Diameter - Z (MAX) | 4.25 |
| Housing Shoulder Diameter - X (MAX) | 4.61 |
| Housing Fillet Radius [Max] | 0.13 in |
| Weight | 2.67 LB |
| EAN or UPC | 4547359570328 |

