
NTN Bearing Corp.
6219LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #102108037


- Round Bore
- Deep Groove Ball Bearing
- 95 mm Inside Diameter
- 170 mm Outside Diameter
- 32 mm Width
Dynamic Load Rating | 108.981 kN |
O.D. | 170 mm |
Seal Type | Contact Seals |
Static Load Rating [Max] | 81.847 kN |
Fillet Radius | 2.1 mm |
Snap Ring | No Snap Ring |
Limiting Speed - Grease | 2500 rpm |
Temperature Range [Max] | 250 °F |
Radial Internal Clearance | C3 |
Temperature Range [Min] | -40 °F |
I.D. | 95 mm |
Inch/Metric | Metric, Metric Bore |
Material | High Carbon Chrome Steel |
Inner Ring Width | 32 mm |
No. in Set | Single Bearing |
Ball Material | Steel |
Precision Level | ISO Class 0 |
Outer Ring Width | 32 mm |
Bore Type | Round Bore |
Enclosure | Double Sealed |
Bearing Type | Deep Groove |
Rows of Balls | Single |
Seal Material | Nitrile Rubber |
Factor | 14.4 |
Weight | 5.754 LB |
EAN or UPC | 4547359570212 |
