- Round Bore
- Deep Groove Ball Bearing
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 30 mm Width
| Inner Ring Width | 30 mm |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| O.D. | 160 mm |
| Outer Ring Width | 30 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 96.082 kN |
| Limiting Speed - Grease | 4000 rpm |
| I.D. | 90 mm |
| Limiting Speed - Oil | 4700 rpm |
| Ball Material | Steel |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric, Metric Bore |
| Enclosure | Single Shield, Single Shielded |
| Rows of Balls | Single |
| Factor | 151 |
| Static Load Rating [Max] | 71.616 kN |
| Bearing Type | Deep Groove Ball Bearing |
| Fillet Radius | 2 mm |
| Weight | 4.7 LB |
| EAN or UPC | 4547359372656 |

