Skip to content Skip to navigation menu
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)

6218LLBC3/EM

Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101872868
  • Round Bore
  • Deep Groove Ball Bearing
  • 90 mm Inside Diameter
  • 160 mm Outside Diameter
  • 30 mm Width
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore
  • Deep Groove Ball Bearing
  • 90 mm Inside Diameter
  • 160 mm Outside Diameter
  • 30 mm Width
Bearing Type Deep Groove Ball Bearing
Material High Carbon Chrome Steel
Temperature Range [Min] -40 °F
Static Load Rating [Max] 71.616 kN
Ball Material Steel
Seal Material Nitrile Rubber
Seal Type Non-Contact Seals
Dynamic Load Rating 96.082 kN
Precision Level ISO Class 0
Limiting Speed - Grease 4000 rpm
Snap Ring No Snap Ring
Radial Internal Clearance C3
Inch/Metric Metric, Metric Bore
Rows of Balls Single
Outer Ring Width 30 mm
Enclosure Double Sealed
Pre Lubricant Polyrex EM
O.D. 160 mm
Bore Type Round Bore
Temperature Range [Max] 250 °F
Fillet Radius 2 mm
Factor 14.5
Lubricant Polyrex EM
I.D. 90 mm
Inner Ring Width 30 mm
No. in Set Single Bearing
Weight 4.74 LB
EAN or UPC 4547359570007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison