NTN Bearing Corp.
6217ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #101106249
- Round Bore
- Deep Groove Ball Bearing
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 28 mm Width
| Enclosure | Double Shielded |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 4200 rpm |
| Snap Ring | With Snap Ring |
| Snap Ring O.D. | 159.7 mm |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Precision Level | ISO Class 0 |
| Groove Position | 4.9 |
| Rows of Balls | Single |
| Snap Ring Width | 2.82 |
| Dynamic Load Rating | 83.627 kN |
| Static Load Rating [Max] | 64.054 kN |
| Inch/Metric | Metric, Metric Bore |
| Fillet Radius | 2 mm |
| Outer Ring Width | 28 mm |
| Inner Ring Width | 28 mm |
| Bearing Type | Deep Groove Ball Bearing |
| No. in Set | Single Bearing |
| Factor | 14.7 |
| Bore Type | Round Bore |
| Ball Material | Steel |
| O.D. | 150 mm |
| I.D. | 85 mm |
| Weight | 4.079 LB |
| EAN or UPC | 4547359569933 |
