NTN Bearing Corp.
6217LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101872496
- Round Bore
- Deep Groove Ball Bearing
- 85 mm Inside Diameter
- 150 mm Outside Diameter
- 28 mm Width
| Snap Ring | No Snap Ring |
| Pre Lubricant | Polyrex EM |
| Inch/Metric | Metric, Metric Bore |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Outer Ring Width | 28 mm |
| Dynamic Load Rating | 83.627 kN |
| Rows of Balls | Single |
| Bearing Type | Deep Groove Ball Bearing |
| Static Load Rating [Max] | 64.054 kN |
| Factor | 14.7 |
| Limiting Speed - Grease | 4200 rpm |
| Precision Level | ISO Class 0 |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Seal Material | Nitrile Rubber |
| Enclosure | Double Sealed |
| Temperature Range [Min] | -40 °F |
| Lubricant | Polyrex EM |
| Fillet Radius | 2 mm |
| Inner Ring Width | 28 mm |
| O.D. | 150 mm |
| Seal Type | Non-Contact Seals |
| I.D. | 85 mm |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Weight | 4.012 LB |
| EAN or UPC | 4547359569827 |
