NTN Bearing Corp.
6216ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #101106241
- Round Bore
- Deep Groove Ball Bearing
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 26 mm Width
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | CN |
| I.D. | 80 mm |
| Enclosure | Double Shielded |
| Outer Ring Width | 26 mm |
| Factor | 14.6 |
| Snap Ring | With Snap Ring |
| Inner Ring Width | 26 mm |
| Inch/Metric | Metric, Metric Bore |
| O.D. | 140 mm |
| Dynamic Load Rating | 72.506 kN |
| Rows of Balls | Single |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 4500 rpm |
| Snap Ring Width | 2.82 |
| Bearing Type | Deep Groove Ball Bearing |
| Material | High Carbon Chrome Steel |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Groove Position | 4.9 |
| Static Load Rating [Max] | 52.934 kN |
| Snap Ring O.D. | 149.7 mm |
| Weight | 3.175 LB |
| EAN or UPC | 4547359569735 |
