| O.D. | 140 mm |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| I.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Weight | 3.064 LB |
| EAN or UPC | 4547359569544 |
| O.D. | 140 mm |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| I.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Weight | 3.064 LB |
| EAN or UPC | 4547359569544 |