NTN Bearing Corp.
6214ZZNR
Single Row Radial Ball Bearing - Double Shielded w/ Snap Ring
Item #101106217
- Round Bore
- Deep Groove Ball Bearing
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
| Enclosure | Double Shielded |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Factor | 14.5 |
| Rows of Balls | Single |
| Limiting Speed - Grease | 5100 rpm |
| Groove Position | 4.06 |
| O.D. | 125 mm |
| Fillet Radius | 1.5 mm |
| Snap Ring O.D. | 134.7 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 24 mm |
| Material | High Carbon Chrome Steel |
| Bore Type | Round Bore |
| Snap Ring Width | 2.82 |
| Snap Ring | With Snap Ring |
| Dynamic Load Rating | 61.83 kN |
| Temperature Range [Max] | 250 °F |
| I.D. | 70 mm |
| Static Load Rating [Max] | 44.037 kN |
| Radial Internal Clearance | CN |
| Bearing Type | Deep Groove Ball Bearing |
| Outer Ring Width | 24 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 2.403 LB |
| EAN or UPC | 4547359370768 |
