- Round Bore
- Deep Groove Ball Bearing
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
| Inch/Metric | Metric, Metric Bore |
| I.D. | 70 mm |
| Radial Internal Clearance | CN |
| Limiting Speed - Oil | 6000 rpm |
| Factor | 117 |
| Snap Ring | No Snap Ring |
| Enclosure | Single Shield, Single Shielded |
| Bearing Type | Deep Groove Ball Bearing |
| Temperature Range [Min] | -40 °F |
| O.D. | 125 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Material | High Carbon Chrome Steel |
| Limiting Speed - Grease | 5100 rpm |
| Dynamic Load Rating | 61.83 kN |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Fillet Radius | 1.5 mm |
| Ball Material | Steel |
| Outer Ring Width | 24 mm |
| Static Load Rating [Max] | 44.037 kN |
| Inner Ring Width | 24 mm |
| Weight | 2.315 LB |
| EAN or UPC | 4547359370539 |

