NTN Bearing Corp.
6214LU
Single Row Radial Ball Bearing - Single Sealed (Contact Rubber Seal)
Item #101106212
- Round Bore
- Deep Groove Ball Bearing
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
| I.D. | 70 mm |
| Dynamic Load Rating | 61.83 kN |
| Outer Ring Width | 24 mm |
| Fillet Radius | 1.5 mm |
| No. in Set | Single Bearing |
| Seal Type | Contact Seals |
| Material | High Carbon Chrome Steel |
| Static Load Rating [Max] | 44.037 kN |
| Limiting Speed - Grease | 3400 rpm |
| Inch/Metric | Metric |
| Enclosure | Single Sealed |
| Snap Ring | No Snap Ring |
| Bore Type | Round Bore |
| Ball Material | Steel |
| O.D. | 125 mm |
| Factor | 117 |
| Radial Internal Clearance | CN |
| Precision Level | ISO Class 0 |
| Rows of Balls | Single |
| Inner Ring Width | 24 mm |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Deep Groove Ball Bearing |
| Seal Material | Nitrile Rubber |
| Weight | 2.328 LB |
| EAN or UPC | 4547359370331 |
