NTN Bearing Corp.
6214LLBC3/EM
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal)
Item #101873335
- Round Bore
- Deep Groove Ball Bearing
- 70 mm Inside Diameter
- 125 mm Outside Diameter
- 24 mm Width
| Pre Lubricant | Polyrex EM |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Bearing Type | Deep Groove Ball Bearing |
| Seal Material | Nitrile Rubber |
| Limiting Speed - Grease | 5100 rpm |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Temperature Range [Max] | 250 °F |
| O.D. | 125 mm |
| Snap Ring | No Snap Ring |
| Lubricant | Polyrex EM |
| Enclosure | Double Sealed |
| Material | High Carbon Chrome Steel |
| Factor | 14.5 |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Metric, Metric Bore |
| Outer Ring Width | 24 mm |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 24 mm |
| I.D. | 70 mm |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 61.83 kN |
| Static Load Rating [Max] | 44.037 kN |
| Weight | 2.346 LB |
| EAN or UPC | 4547359569018 |
