
NTN Bearing Corp.
6213LLBNRC3
Single Row Radial Ball Bearing - Double Sealed (Non-Contact Rubber Seal) w/ Snap Ring
Item #104123274


- Round Bore
- Deep Groove Ball Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 23 mm Width
Temperature Range [Min] | -40 °F |
Snap Ring O.D. | 129.7 mm |
Groove Position | 4.06 |
Radial Internal Clearance | C3 |
Seal Type | Non-Contact Seals |
Bore Type | Round Bore |
Precision Level | ISO Class 0 |
Outer Ring Width | 23 mm |
Snap Ring | With Snap Ring |
Snap Ring Width | 2.82 |
Static Load Rating [Max] | 40.034 kN |
Factor | 14.4 |
No. in Set | Single Bearing |
Enclosure | Double Sealed |
Material | High Carbon Chrome Steel |
Bearing Type | Deep Groove Ball Bearing |
Ball Material | Steel |
Limiting Speed - Grease | 5500 rpm |
Inner Ring Width | 23 mm |
Inch/Metric | Metric |
Dynamic Load Rating | 57.382 kN |
Seal Material | Nitrile Rubber |
I.D. | 65 mm |
Rows of Balls | Single |
Temperature Range [Max] | 250 °F |
Fillet Radius | 1.5 mm |
O.D. | 120 mm |
Weight | 2.167 LB |
EAN or UPC | 4547359568721 |
