
O.D. | 120 mm |
Enclosure | Single Seal |
I.D. | 65 mm |
Inch/Metric | Metric Bore |
Bore Type | Round Bore |
Weight | 2.147 LB |
EAN or UPC | 4547359369588 |

O.D. | 120 mm |
Enclosure | Single Seal |
I.D. | 65 mm |
Inch/Metric | Metric Bore |
Bore Type | Round Bore |
Weight | 2.147 LB |
EAN or UPC | 4547359369588 |